Motion
AEM4314-4
Automotive Duty Motor - 60 hp, 1800 rpm, 3 ph, 460 V, 405U Frame, TEFC Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
MI ITEM #00538323
MFR #AEM4314-4
Price$35,951.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 60 hp, 1800 rpm, 3 ph, 460 V, 405U Frame, TEFC Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
MI ITEM #00538323
MFR #AEM4314-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35,951.25/each

Specifications

Dimensions

  • Frame Size
    405U
  • Overall Length
    38.0800 in, 967.23 mm
  • Overall Length C Dimension
    38.08 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    1004 lbs

Details

  • Additional Details
    Heavy duty cast iron frames, regreasable double shield ball bearings, shaft slinger on both ends of motor, stainless steel nameplate, epoxy paint. Suitable for 65°C ambient 1.00 service factor or 1.15 service factor, 40°C ambient. Class F insulation, 1.00 service factor.
  • Ambient Temperature Range
    149 °F;65 °C
  • Amps @ Voltage
    67.6 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications where automotive approved motors are required.
  • Assembly Box Mounting
    F1
  • Base RPM
    1780 rpm
  • Description
    60HP, 1785RPM, 3PH, 60HZ, 405U, TEFC, FOOT
  • Description Keyword
    Three Phase
  • Drive End Bearing
    80BC03JPP30A
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    67.60 A
  • Full Load Efficiency
    94.50 %
  • Harmonization Code
    8501.52.8040
  • Hp
    60 hp
  • Instructional Video
  • Insulation Class
    B
  • KVA Code
    F
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AEM4314-4
  • Manufacturer Product Page
  • Motor Category
    Automotive Duty Motor
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    80BC03JPP30A
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568117118
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
60 1800 AEM4314-4 TEFC GM7EH 460 405U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought