Motion
A60P2C
Automotive Duty Motor - 60 hp, 1800 rpm, 3 ph, 460 V, 405U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00538327
MFR #A60P2C
List Price$24,503.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 60 hp, 1800 rpm, 3 ph, 460 V, 405U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00538327
MFR #A60P2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,503.71/each for your price

Overview

Mfr description
60 HP,1785 RPM,A60P2C,460 V,405U

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    405U
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    68.00 A
  • Full Load Efficiency
    95.0 %
  • Motor Poles
    4
  • Description
    U.S. Motors® Automotive Duty U-Frame are for use in automotive and process industries where "U" Frame sizes are specified. Built to meet GM7EH, Ford EM-1 and Chrysler NPEM-105 specifications.
  • Description Keyword
    60 hp
  • Shaft Diameter
    2.3750 in
  • Type Of Bearing
    85Bc02Jpp3
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    EE, NEMA Premium
  • Weight
    1180 lbs
  • Applications
    Automotive, Process Industries
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382012632
  • UPC_NO
    786382012632
  • Manufacturer Product Page
  • Model
    GH50
  • Motor Category
    Automotive Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    68 A
  • Product Types
    AC Motors
  • Torque
    176.3 ft-lbs
  • Opposite Drive End Bearing
    80BC03JPP3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text