Motion
A75P2C
Automotive Duty Motor - 75 hp, 1800 rpm, 3 ph, 460 V, 444U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00538337
MFR #A75P2C
Price$30,221.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 75 hp, 1800 rpm, 3 ph, 460 V, 444U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00538337
MFR #A75P2C

Mfr description
75 HP,1785 RPM,A75P2C,460 V,444U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,221.65/each

Specifications

Dimensions

  • Frame Size
    444U
  • Overall Length C Dimension
    45.9 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Torque
    220.4 ft-lbs
  • Weight
    1660 lbs

Details

  • 2D Drawing
  • Base RPM
    1790 rpm
  • Country of Origin
    USA
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.4 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    84 A
  • Maximum Speed
    1790 rpm
  • Model
    FS13
  • Motor Category
    Automotive Duty Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Motor Type
    Automotive Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    65BC03JPP3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    90BC03JPP3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382012731
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)