Motion
P44G613
Automotive Duty Motor - 75 hp, 1200 rpm, 3 ph, 460 V, 445U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM #00538341
MFR #P44G613
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 75 hp, 1200 rpm, 3 ph, 460 V, 445U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM #00538341
MFR #P44G613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    445U
  • Overall Length C Dimension
    44.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1500 lbs

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    85.60 A
  • Full Load Efficiency
    95.30 %
  • Motor Category
    Automotive Duty Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Definite Purpose Motors
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
75 1200 P44G613 GM7EH 460 445U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought