Motion
ANFL3514M
Farm Duty - Auger Drive Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56YZ Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00538364
MFR #ANFL3514M
Price$2,419.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Auger Drive Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56YZ Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00538364
MFR #ANFL3514M

Mfr description
ANFL3514M 1.5 1725 TEFC 115/208-230 56YZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,419.13/each

Specifications

Dimensions

  • Frame Size
    56YZ
  • Overall Length C Dimension
    14.43 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    48 lbs

Details

  • Additional Details
    Mechanical protection of centrifugal switch to prevent damage to motor in case of overspeed. Manual reset thermal protection mounted in oversize conduit box. Farm Duty epoxy paint and thermal cover protect motor from harsh environments. Extended shaft (fan end) with wrench flats for manual jogging of auger. NEMA 56N flange connects to the drive/gear box assembly. Gear reducer is assembled to motor. High efficiency design. Moisture resistant 200°C copper windings. Stator and steel frame dipped and baked in 100% solid polyester nonhygroscopic varnish. Heavy duty Type 1 capacitor.
  • Amps @ Voltage
    9.0 A @ 208 V; 9.0 A @ 230 V; 18.0 A @ 115 V
  • Applications
    Poultry feed auger drive systems.
  • Base RPM
    1725 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.00 / 9.00 A
  • Full Load Efficiency
    75.50 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Auger Drive Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Flange / Footless
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568122075
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)