Specifications
Dimensions
- Frame Size256U
- Overall Length C Dimension22.91 in
- Service Factor1.00
- Shaft Diameter1.3750 in
- Weight270 lbs
Details
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current9.80 A
- Full Load Efficiency86.50 %
- Motor CategoryAutomotive Duty Motor
- Motor Horsepower7-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage460 V
- Mounting TypeFoot
- Product TypeDefinite Purpose Motors
- Synchronous Rpm1200 rpm
Overview
Mfr description
7-1/2 1200 AM2276-4 TEFC GM7EQ 460 256U