Motion
CJL1313A
Jet Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #00538749
MFR #CJL1313A
Your Price$1,236.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #00538749
MFR #CJL1313A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,236.90/each(List $1,422.43)

Overview

Mfr description
CJL1313A 1.5 3450 OPEN 115/230 56J

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    6.50 A
  • Full Load Efficiency
    78.50 %
  • Amps @ Voltage
    6.5 A @ 230 V; 13.0 A @ 115 V
  • Base RPM
    3450 rpm
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Standards Met
    UR, CSA
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.89 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • Service Factor
    1.30
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Harmonization Code
    8501.40.6040
  • Weight
    41 lbs
  • Applications
    Residential and industrial pumps, swimming pool pumps, etc.
  • Additional Details
    Diecast aluminum end plates with machined steel bearing seat insert, drip cover, and stainless steel shaft extension on 56J frames. Catalog numbers ending with “A” have automatic thermal overload.
  • UPC_NO
    781568112915
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Description Keyword
    1-1/2 hp
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text