Motion
VL1323A
Jet Pump Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56C Frame, OPEN Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #00538779
MFR #VL1323A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Pump Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56C Frame, OPEN Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #00538779
MFR #VL1323A

Mfr description
VL1323A 3 3450 OPEN 230 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    13.63 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    52 lbs

Details

  • Additional Details
    Diecast aluminum end plates with machined steel bearing seat insert, drip cover, and stainless steel shaft extension on 56J frames. Catalog numbers ending with “A” have automatic thermal overload.
  • Amps @ Voltage
    13.0 A @ 230 V
  • Applications
    Residential and industrial pumps, swimming pool pumps, etc.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.00 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    L
  • Product Type
    Pump Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)