Specifications
Dimensions
- Drive End Bearing SizeLOCKED
- Frame Size56J
- Motor Length Less Shaft6.22
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension11.9 in
- Shaft Diameter0.6250 in
- Weight19 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Base RPM3450 rpm
- Description Keyword0.50 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeCapacitor Start Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current7.4 A
- Full Load Efficiency63.6 %
- Insulation ClassB
- IP Rating43
- KVA CodeL
- kW0.37 kW
- Manufacturer Catalog NumberC465
- Manufacturer Product Page
- Manufacturer Upc Number722856032164
- Motor CategoryJet Pump Motor
- Motor Horsepower1/2 hp
- Motor OrientationANY
- Motor Phase1 ph
- Motor Poles2
- Motor Supply Voltage115/230 V
- Mounting TypeRound
- Opposite Drive End Bearing Type6203
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationClockwise
- Standards MetUL
- Starting MethodSM
- Synchronous Rpm3600 rpm
- Technical Specifications1/2 HP General Purpose Pump Motor, 1 phase, 3600 RPM, 115/230 V, 56J Frame, TEFC
- Thermal ProtectionAUTO
- Type Of BearingLOCKED
- UPC_NO722856032164
- Wiring Diagram
Overview
Mfr description
1/2HP 3600RPM C465 TEFC 115/230V 56J 1PH
- Double sealed ball bearings, mechanically locked on shaft end Drip cover not included, see Accessories Section Reversible CW rotation, viewed opposite shaft end Automatic reset thermal protector 56C = carbon steel shaft with key 56J = 416 stainless steel threaded shaft with slinger