Motion
5KCR49TN2164T

LEESON ELECTRIC
5KCR49TN2164T

Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #00538810
MFR #5KCR49TN2164T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR49TN2164T

Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #00538810
MFR #5KCR49TN2164T

Mfr description
2HP 3600RPM C878 TEFC 115/230V 56J 1PH
  • Double sealed ball bearings, mechanically locked on shaft end Capacitor start/capacitor run design for higher efficiency Reversible CW rotation, viewed opposite shaft end Automatic reset thermal protector 56C = carbon steel shaft with key 56J = 416 stainless steel threaded shaft with slinger Drip cover not included, see Accessories Section Energy saver design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    LOCKED
  • Frame Size
    56J
  • Motor Length Less Shaft
    8.99
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    14.79 in
  • Shaft Diameter
    0.6250 in
  • Weight
    38 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.8 A
  • Full Load Efficiency
    83.3 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    G
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    C878
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856032195
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Round
  • NEMA Design Class
    -
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1
  • Product Type
    Pump Motors
  • Shaft Rotation
    Clockwise
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    2 HP General Purpose Pump Motor, 1 phase, 3600 RPM, 115/230 V, 56J Frame, TEFC
  • Thermal Protection
    AUTO
  • Type Of Bearing
    LOCKED
  • UPC_NO
    722856032195
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)