Motion
A6C34FK53F

LEESON ELECTRIC
A6C34FK53F

Jet Pump Motor - 1 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00538822
MFR #A6C34FK53F
Price$1,185.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A6C34FK53F

Jet Pump Motor - 1 hp, 3600 rpm, 1 ph, 115/208-230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00538822
MFR #A6C34FK53F

Mfr description
113957.00,1HP,56,3600RPM,1PH,TEFC
  • NEMA 56 C face mounting flange
  • Keyed shafts made of carbon steel
  • Threaded shafts made of 416 grade stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,185.69/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56J
  • Motor Length Less Shaft
    6.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.28 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    31.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Description
    Jet Pump Motor, 1 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, 56J Frame, TEFC
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720013014
  • Maximum Speed
    3450 rpm
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    1 hp
  • Product Type
    Pump Motors
  • Shaft Rotation
    Fixed Clockwise
  • Shaft Type
    J
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720013014
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)