Specifications
Dimensions
- Frame Size56J
- Overall Length C Dimension11.91 in
- Service Factor1.75
- Shaft Diameter0.94 in
- Weight20 lbs
Details
- Description Keyword1/3 hp
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Full Load Efficiency62.00 %
- Motor Horsepower1/3 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot Mounted
- Product TypePump Motors
- Synchronous Rpm3600 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)