Motion
CJM3104
Jet Pump Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1730 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #00538850
MFR #CJM3104
Price$887.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Pump Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1730 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #00538850
MFR #CJM3104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$887.46/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    11.85 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    22 lbs

Details

  • Additional Details
    Diecast aluminum end plates with machined steel bearing seat insert, drip cover, and stainless steel shaft extension.
  • Amps @ Voltage
    1.9 A @ 208 V; 1.6 A @ 230 V; 0.8 A @ 460 V
  • Applications
    Residential and industrial pumps, swimming pool pumps, etc.
  • Base RPM
    1730 rpm
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    68.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568134535
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
1/3 1800 CJM3104 208-230/460 56J ODP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought