Motion
CJM3112
Jet Pump Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #00538856
MFR #CJM3112
Your Price$894.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Pump Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #00538856
MFR #CJM3112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$894.68/each(List $1,028.89)

Overview

Mfr description
3/4 1800 CJM3112 208-230/460 56J ODP

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    75.50 %
  • Amps @ Voltage
    3.6 A @ 208 V; 3.2 A @ 208 V; 3.0 A @ 230 V; 1.5 A @ 460 V
  • Base RPM
    1725 rpm
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    UR, CSA
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.34 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Harmonization Code
    8501.51.4040
  • Weight
    27 lbs
  • Applications
    Residential and industrial pumps, swimming pool pumps, etc.
  • Additional Details
    Diecast aluminum end plates with machined steel bearing seat insert, drip cover, and stainless steel shaft extension.
  • UPC_NO
    781568113165
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Description Keyword
    3/4 hp
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text