Motion
K1484
Jet Pump Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #00538883
MFR #K1484
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jet Pump Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #00538883
MFR #K1484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 3600RPM K1484 DP 208-230/460V

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56J
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    72.00 %
  • Standards Met
    UL, CSA
  • Overall Length C Dimension
    11.24 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Weight
    24 lbs
  • Manufacturer Product Page
  • Description Keyword
    1-1/2 hp
  • Mounting Type
    C-Face Flange
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text