Motion
5K49PN4121

LEESON ELECTRIC
5K49PN4121

Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #00538884
MFR #5K49PN4121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K49PN4121

Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56J Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Round Mount, Continuous Duty
MI ITEM #00538884
MFR #5K49PN4121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-1/2HP 1800RPM K751 DP 208-230/460V 56J
  • Double sealed ball bearings, mechanically locked on shaft end Continuous Duty Connected for CW rotation facing opposite shaft end. Reversible by reconnection of leads 56C = carbon steel shaft with key 56J = 416 stainless steel threaded shaft with slinger Drip cover not included.

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56J
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    N/R
  • Starting Method
    N/R
  • Electrical Type
    Three Phase
  • kW
    1.10 kW
  • Full Load Current
    5.8-5.6 A
  • Full Load Efficiency
    77 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • KVA Code
    L
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Standards Met
    UL
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    7.15
  • Overall Length C Dimension
    11.84 in
  • Drive End Bearing Size
    LOCKED
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    LOCKED
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Weight
    28 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856032430
  • UPC_NO
    722856032430
  • Manufacturer Catalog Number
    K751
  • Manufacturer Product Page
  • Technical Specifications
    1.5 HP General Purpose Pump Motor, 3 phase, 1800 RPM, 208-230/460 V, 56J Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    1.50 hp
  • Mounting Type
    Round
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text