Motion
P56X3182
AC Induction Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #00538934
MFR #P56X3182
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #00538934
MFR #P56X3182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.27 in
  • Service Factor
    1.15
  • Weight
    31 lbs

Details

  • Description Keyword
    1/2 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    80.70 %
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face Flange
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
1/2 1200 P56X3182 TENV-EM 230/460 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought