Motion
X100E3B
AC Explosion Proof / Hazardous Location Motor - 100 hp, 1200 rpm, 3 ph, 230/460 V, 444T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00539232
MFR #X100E3B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Explosion Proof / Hazardous Location Motor - 100 hp, 1200 rpm, 3 ph, 230/460 V, 444T Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, Foot Mount
MI ITEM #00539232
MFR #X100E3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    444T
  • Service Factor
    1.00
  • Shaft Diameter
    3.3750 in

Details

  • Description Keyword
    100 hp
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    238.00 / 119.00 A
  • Full Load Efficiency
    92.40 %
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Motor Category
    Explosion Proof / Hazardous Location Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3B

Overview

Mfr description
X100E3B MOTOR ( AC19)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought