Motion
DRTF-B
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00539473
MFR #DRTF-B
Your Price$1,316.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00539473
MFR #DRTF-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,316.68/each(List $1,580.02)

Overview

Mfr description
DRTF-B MOTOR 66199

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    5.00 / 2.50 A
  • Full Load Efficiency
    55.00 %
  • Description Keyword
    1/4 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.38 in
  • NEMA Design Class
    B
  • Service Factor
    1.35
  • Insulation Class
    B
  • Weight
    23 lbs
  • Applications
    SPEED REDUCERS
  • UPC_NO
    781711661994
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text