Motion
DUX-B
Explosion Proof / Hazardous Location Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00539505
MFR #DUX-B
Price$1,923.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00539505
MFR #DUX-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,923.77/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    14.38 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    0.31 lbs

Details

  • Applications
    HAZARDOUS LOCATIONS
  • Base RPM
    1725 rpm
  • Description Keyword
    1/4 hp
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.80–1.60 / 0.80 A
  • Insulation Class
    B
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781711662984

Overview

Mfr description
DUX-B MOTOR 66298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought