Specifications
Dimensions
- Frame Size56C
- Shaft Diameter0.6250 in
- Weight20 lbs
Details
- ApplicationsBlowers, Conveyors, General industrial Equipment
- Base RPM1725 rpm
- Description Keyword1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current9.00 / 4.30–4.50 A
- Full Load Efficiency60.70 %
- Harmonization Code8501.40.4040
- Insulation ClassB
- Manufacturer Product Page
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Poles4-pole
- Motor Supply Voltage115/208-230 V
- Mounting TypeC-Face / Footless
- NEMA Design ClassN
- Product TypeGeneral Purpose Motors
- Standards MetNEMA
- Synchronous Rpm1800 rpm
Overview
Mfr description
1/2 HP,1725 RPM,D12C2JCR,115/208-230 V,5