Specifications
Dimensions
- Frame Size56C
- Service Factor1.00
- Weight36 lbs
Details
- Description Keyword3/4 hp
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current2.80 / 1.40 A
- Full Load Efficiency78.50 %
- Group & ClassClass I - Group C & D, Class II - Group F & G
- Motor CategoryExplosion Proof / Hazardous Location Motor
- Motor Horsepower3/4 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting TypeC-Face / Footless
- Product TypeExplosion Proof (Hazardous Location) Motors
- Synchronous Rpm1800 rpm
- Temperature CodeT3B
Overview
Mfr description
XS34S2BCR 3/4 56C 60 230/460 4P