Motion
5KC42GN0014A

LEESON ELECTRIC
5KC42GN0014A

General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00539831
MFR #5KC42GN0014A
Price$516.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC42GN0014A

General Purpose Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00539831
MFR #5KC42GN0014A

Mfr description
1/2HP 1800RPM C261 TEFC 115/208-230V 56
  • Heavy gauge steel constructions
  • Capacitor start induction run design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$516.90/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    5.72 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Continuous Duty Cycle Design Allows Maximum Operation At The Rated Power. Specifications;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated Sealed Bearings Extend The Lifetime Of The Motor.;Capacitor Start Design Optimizes Motor Torque And Efficiency Performance.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56, RPM:1725, 115/208-230V, TEFC
  • Description Keyword
    0.5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    8.6 A
  • Full Load Current
    8.60 / 4.10–4.30 A
  • Full Load Efficiency
    64.9 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/2 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    M
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    C261
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008305
  • Model
    5KC42GN0014A
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    -
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    NEMA 56
  • Spec Sheet
    1/2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, TEFC
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, TEFC
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856008305
  • Voltage
    115 V, 208 to 230 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)