Motion
C295
General Purpose Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 143 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00539866
MFR #C295
Your Price$766.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 143 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00539866
MFR #C295

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$766.95/each(List $958.69)

Overview

Mfr description
1HP 1800RPM C295 TEFC 115/230V 143T 1PH
  • Heavy gauge steel constructions
  • Capacitor start induction run design

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    143
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    N/R
  • Full Load Amps
    13.2 A
  • Full Load Current
    13.20 / 6.60 A
  • Electrical Type
    Capacitor Start Induction Run
  • Full Load Efficiency
    72.2 %
  • KVA Code
    K
  • kW
    0.75 kW
  • Amps @ Voltage
    13.2 A;6.6 A at 115 V;230 V
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Starting Method
    SM
  • Description
    HP:1, F#143T, RPM:1725, 115/230V, TEFC
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    NEMA 143T
  • Motor Length Less Shaft
    7.68 in
  • Overall Length C Dimension
    13.33 in
  • Ambient Temperature Range
    40 °C
  • Type Of Bearing
    Ball
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL
  • Drive End Bearing Size
    6205
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    38 lbs
  • Hp
    1 hp
  • Additional Details
    Csa Certified And Ul Recognized
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    722856008664
  • UPC_NO
    722856008664
  • Manufacturer Product Page
  • Technical Specifications
    1 HP General Purpose Motor, 1 phase, 1800 RPM, 115/230 V, 143T Frame, TEFC
  • Manufacturer Catalog Number
    C295
  • Model
    5KC49TN0033
  • Motor Category
    General Purpose
  • Spec Sheet
    1 HP General Purpose Motor, 1 phase, 1800 RPM, 115/230 V, 143T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Voltage
    115 V, 230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text