Motion
5KCR48WN0292B

LEESON ELECTRIC
5KCR48WN0292B

General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 145 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00539871
MFR #5KCR48WN0292B
Your Price$858.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR48WN0292B

General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 145 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00539871
MFR #5KCR48WN0292B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$858.90/each(List $1,073.63)

Overview

Mfr description
1-1/2HP 1800RPM C297 TEFC 115/208-230V
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    145
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    N/R
  • Full Load Amps
    14.5 A
  • Full Load Current
    14.50 / 7.10–7.30 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    73.6 %
  • KVA Code
    K
  • kW
    1.10 kW
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Starting Method
    SM
  • Description
    HP:1.5, F#145T, RPM:1725, 115/208-230 V, TEFC
  • Description Keyword
    1.5 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    NEMA 145T
  • Motor Length Less Shaft
    8.43 in
  • Overall Length C Dimension
    14.07 in
  • Ambient Temperature Range
    40 °C
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL
  • Drive End Bearing Size
    6205
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    44 lbs
  • Hp
    1.5 hp
  • Additional Details
    Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated Sealed Bearings Extend The Lifetime Of The Motor.;Capacitor Start Design Optimizes Motor Torque And Efficiency Performance
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    722856008671
  • UPC_NO
    722856008671
  • Manufacturer Product Page
  • Technical Specifications
    1.5 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 145T Frame, TEFC
  • Manufacturer Catalog Number
    C297
  • Model
    5KCR48WN0292B
  • Spec Sheet
    1.5 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 145T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Voltage
    115 V, 208 to 230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text