Motion
T32L2IW14
AC Induction Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
Mi Item #00539873
MFR #T32L2IW14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
Mi Item #00539873
MFR #T32L2IW14

Mfr description
T32L2IW14 MOTOR ( G525)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145T
  • Weight
    40 lbs

Details

  • Description Keyword
    1-1/2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)