Motion
215TBFW7026BD

MARATHON ELECTRIC
215TBFW7026BD

General Purpose Motor - 7-1/2 hp, 1800 rpm, 1 ph, 208-230 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00539886
MFR #215TBFW7026BD
List Price$2,513.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215TBFW7026BD

General Purpose Motor - 7-1/2 hp, 1800 rpm, 1 ph, 208-230 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00539886
MFR #215TBFW7026BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,513.51/each for your price

Overview

Mfr description
7-1/2HP 1800RPM I215 TEFC 208-230V 215T
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • Will accept flange kit, see accessory section
  • Class F insulation

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    215
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1740 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    35.0-30.0 A
  • Full Load Current
    35.00–30.00 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    84 %
  • KVA Code
    G
  • kW
    5.60 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    7.50 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Motor Length Less Shaft
    12.40 in
  • Overall Length C Dimension
    21.48 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    L
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6307
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6206
  • Weight
    133 lbs
  • Manufacturer Upc Number
    722856008862
  • Manufacturer Product Page
  • Technical Specifications
    7.50 HP General Purpose Motor, 1 phase, 1800 RPM, 208-230 V, 215T Frame, TEFC
  • Spec Sheet
    7.50 HP General Purpose Motor, 1 phase, 1800 RPM, 208-230 V, 215T Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text