Motion
M3454
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1735 rpm Base, Foot Mount, Continuous Duty
Mi Item #00540017
MFR #M3454
Price$615.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1735 rpm Base, Foot Mount, Continuous Duty
Mi Item #00540017
MFR #M3454

Mfr description
1/4 1800 M3454 TEFC 208-230/460 48
  • Suitable for mounting in any position
  • Ball bearings
  • Heavy-gauge steel and cast-iron frames, and gasketed conduit boxes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$615.37/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    10.73 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    18 lbs

Details

  • Additional Details
    Suitable for mounting in any position. Ball bearings, heavy-gauge steel and cast-iron frames, gasketed conduit boxes, 1.15 service factor or greater, and low-loss electrical grade lamination steel.
  • Amps @ Voltage
    1.7 A @ 208 V; 1.3 A @ 230 V; 0.7 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1735 rpm
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.70 A
  • Full Load Efficiency
    64.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568101780
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)