Motion
K151
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00540018
MFR #K151
Price$449.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00540018
MFR #K151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$449.43/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Motor Length Less Shaft
    5.16 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.92 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Blowers, Compressors, Conveyors, Dusty or Dirty Environments, Fans, Industrial Machinery Installed in Damp, Pumps
  • Base RPM
    1725 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    1.3-1.4 A
  • Full Load Current
    1.30–1.40 / 0.70 A
  • Full Load Efficiency
    64 %
  • Insulation Class
    B
  • KVA Code
    M
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856013767
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    ANY
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Spec Sheet
    1/4 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 48 Frame, TEFC
  • Standards Met
    UL
  • Starting Method
    N/R
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/4 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 48 Frame, TEFC
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • UPC_NO
    722856013767
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM K151 TEFC 208-230/460V 48
  • Motor will accept a C-face kit
  • Suitable for use on a VFD
  • Class F insulation
  • Ball Bearings
  • Design B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought