Motion
M3539
General Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00540040
MFR #M3539
Price$1,085.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00540040
MFR #M3539

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,085.77/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    11.35 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    24 lbs

Details

  • Additional Details
    Suitable for mounting in any position. Ball bearings, heavy-gauge steel and cast-iron frames, gasketed conduit boxes, 1.15 service factor or greater, and low-loss electrical grade lamination steel.
  • Amps @ Voltage
    2.7 A @ 208 V; 2.4 A @ 230 V; 1.2 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1140 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 A
  • Full Load Efficiency
    72.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568101919
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1/2 1200 M3539 TEFC 208-230/460 56
  • Suitable for mounting in any position
  • Ball bearings
  • Heavy-gauge steel and cast-iron frames, and gasketed conduit boxes
  • Class F insulation
  • 1.15 service factor
  • Low-loss electrical grade lamination steel
  • Prefix NM- has TENV Enclosure
  • Standard efficiency
  • Applications: Pumps, compressors, fans, conveyors, machine tools and other general-purpose three-phase applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought