Motion
VM3107
AC Induction Motor - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #00540218
MFR #VM3107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #00540218
MFR #VM3107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2 3600 VM3107 ODP 208-230/460 56C
  • Pressure cast aluminum end plates with ribbed design for rigidity on the foot mounted motors
  • Ball bearings
  • Locked drive end bearing
  • Heavy-gauge steel frame
  • Applications: Fans, blowers, compressors, tools, speed reducers

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Mounting Type
    C-Face / Footless
  • Full Load Efficiency
    68.00 %
  • Description Keyword
    1/2 hp
  • Shaft Diameter
    0.94 in
  • Overall Length C Dimension
    11.22 in
  • Service Factor
    1.25
  • Weight
    19 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text