Motion
VM3534
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1730 rpm Base, Continuous Duty
MI ITEM #00540257
MFR #VM3534
Price$659.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1730 rpm Base, Continuous Duty
MI ITEM #00540257
MFR #VM3534

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$659.33/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.35 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    20 lbs

Details

  • Additional Details
    Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame.
  • Amps @ Voltage
    1.6 A @ 230 V; 1.9 A @ 208 V; 0.8 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    1730 rpm
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.80 A
  • Full Load Efficiency
    68.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568109519
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
1/3 1800 VM3534 TEFC 208-230/460 56C
  • Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame
  • Super-E® motors have NEMA Premium® efficiency and 3 year warranty
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought