Motion
VM3543
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00540281
MFR #VM3543
Price$1,098.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00540281
MFR #VM3543

Mfr description
3/4 1200 VM3543 TEFC 208-230/460 56C
  • Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame
  • Super-E® motors have NEMA Premium® efficiency and 3 year warranty
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,098.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.8500 in, 326.38 mm
  • Overall Length C Dimension
    12.85 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    32 lbs

Details

  • Additional Details
    Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    3.0 A @ 230 V; 3.3 A @ 208 V; 1.5 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Assembly Box Mounting
    F1
  • Base RPM
    1140 rpm
  • Description
    .75HP, 1140RPM, 3PH, 60HZ, 56C, 3428M, TEFC, F1
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    77.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VM3543
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568109618
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)