Motion
BM3108
General Purpose Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56 Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00540350
MFR #BM3108
Your Price$1,769.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56 Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00540350
MFR #BM3108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,769.28/each(List $2,034.67)

Overview

Mfr description
1/2 1800 BM3108 ODP 230/460 56

Specifications

  • Motor Category
    Short Series Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    56
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    1.00 A
  • Full Load Efficiency
    74.00 %
  • Amps @ Voltage
    2.5 A @ 208 V; 2.0 A @ 230 V; 1.0 A @ 460 V
  • Electrical Type
    Three Phase
  • KVA Code
    L
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Description
    .5HP, 1725RPM, 3PH, 60HZ, 56, 3416M, OPEN, F1, B
  • Description Keyword
    1/2 hp
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    14.14 in
  • Warranty
    2 Year Warranty
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Steel
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    B
  • Thermal Protection
    Automatic/Manual OFF
  • IP Rating
    22/23
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.51.4040
  • Weight
    28.70 lbs
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller. Super-E motors are 1.15 service factor and suitable for inverter use.
  • RoHs Compliance
    Yes
  • Hp
    0.5 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568115176
  • Wiring Diagram
  • Instructional Video
  • Manufacturer Catalog Number
    BM3108
  • Motor Design Code
    B
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Overall Length
    14.1400 in, 359.15 mm
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought