Motion
BM3542
General Purpose Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00540378
MFR #BM3542
Price$1,996.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00540378
MFR #BM3542

Mfr description
3/4 1800 BM3542 TEFC/BRAKE 230/460 56
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,996.22/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    16.45 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller.
  • Amps @ Voltage
    3.6 A @ 208 V; 3.2 A @ 208 V; 3.0 A @ 230 V; 1.5 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Base RPM
    1725 rpm
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    75.50 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Short Series Brake Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    0
  • UPC_NO
    781568114926
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)