Motion
M3153T
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 230 V, 460 V, 143T Frame, ODP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00540385
MFR #M3153T
Your Price$1,094.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 230 V, 460 V, 143T Frame, ODP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00540385
MFR #M3153T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,094.46/each(List $1,313.35)

Overview

Mfr description
3/4 1200 M3153T ODP 208-230/460 143T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    143T
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Amps
    1.5 A
  • Full Load Current
    1.50 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    77.00 %
  • KVA Code
    K
  • Amps @ Voltage
    3.3 A @ 208 V; 3.0 A @ 230 V; 1.5 A @ 460 V
  • Motor Poles
    6
  • Number Of Speeds
    1
  • Starting Method
    Direct on line
  • Description
    .75HP, 1140RPM, 3PH, 60HZ, 143T, 3428M, OPEN
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6205
  • Overall Length C Dimension
    12.32 in
  • Ambient Temperature Range
    104 °F;40 °C
  • Warranty
    2 Year Warranty
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/44
  • Standards Met
    UR, CSA
  • Motor Design Code
    B
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Weight
    33 lbs
  • Hp
    0.75 hp
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Hz
    60 Hz
  • Harmonization Code
    8501.51.4040
  • UPC_NO
    781568104088
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    M3153T
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Nameplate
    M3153T
  • Opposite Drive End Bearing
    6203
  • Overall Length
    12.3200 in
  • Standards
    C UR US, NEMA
  • Voltage
    230 V, 460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text