Motion
M3543T
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 143T Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00540592
MFR #M3543T
Price$1,134.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 143T Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00540592
MFR #M3543T

Mfr description
3/4 1200 M3543T TEFC 208-230/460 143T
  • Suitable for mounting in any position
  • Ball bearings
  • Heavy-gauge steel and cast-iron frames, and gasketed conduit boxes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,134.40/each

Specifications

Dimensions

  • Frame Size
    143T
  • Overall Length C Dimension
    13.41 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    34 lbs

Details

  • Additional Details
    Suitable for mounting in any position. Ball bearings, heavy-gauge steel and cast-iron frames, gasketed conduit boxes, 1.15 service factor or greater, and low-loss electrical grade lamination steel.
  • Amps @ Voltage
    3.0 A @ 230 V; 3.3 A @ 208 V; 1.5 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1140 rpm
  • Description
    HP:.75, F#143T, RPM:1800, 230/460V, TEFC
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.2 A;1.1 A
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    77.00 %
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    M3543T
  • Manufacturer Product Page
  • Model
    M3543T
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568101995
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)