Motion
1940399

FALK
1940399

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face Flange Mount
Mi Item #00540788
MFR #1940399
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940399

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1750 rpm Base, C-Face Flange Mount
Mi Item #00540788
MFR #1940399

Mfr description
MTR 2.0HP 145TC 1750RPM NEMA B,C-FACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145TC
  • Weight
    181.44 lbs

Details

  • Base RPM
    1750 rpm
  • Description Keyword
    2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face Flange
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)