Motion
FYTF-B
General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
Mi Item #00540950
MFR #FYTF-B
Price$1,709.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
Mi Item #00540950
MFR #FYTF-B

Mfr description
FYTF-B MOTOR 66226
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,709.83/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.38 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    22 lbs

Details

  • Applications
    SPEED REDUCERS
  • Base RPM
    1725 rpm
  • Description Keyword
    1/2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.80 A
  • Full Load Efficiency
    74.00 %
  • Insulation Class
    B
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781711662267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)