Motion
HYTF-5/8-B

BOSTON GEAR
HYTF-5/8-B

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00540966
MFR #HYTF-5/8-B
Price$1,948.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HYTF-5/8-B

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00540966
MFR #HYTF-5/8-B

Mfr description
HYTF-5/8-B MOTOR 19179
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,948.62/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.31 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    30.70 lbs

Details

  • Applications
    SPEED REDUCERS
  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.40 A
  • Full Load Efficiency
    75.00 %
  • Insulation Class
    B
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781711191798

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)