Motion
B215T
Adjustable Motor Base - 215 Frame Size, Steel
Mi Item #00541068
MFR #B215T
Price$370.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Motor Base - 215 Frame Size, Steel
Mi Item #00541068
MFR #B215T

Mfr description
B215T ADJUSTABLE MOTOR BASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.34/each

Specifications

Dimensions

  • Frame Size
    215
  • Overall Height
    1.7500 in
  • Overall Length
    15.0000 in
  • Overall Width
    12.5000 in
  • Weight
    15 lbs

Details

  • Material
    Steel
  • Product Types
    Adjustable Motor Base
  • UPC_NO
    781568291320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)