Motion
HUTB-B
General Purpose Brake Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
Mi Item #00541496
MFR #HUTB-B
Price$4,171.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
Mi Item #00541496
MFR #HUTB-B

Mfr description
HUTB-B BRAKEMOTOR 66458
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,171.61/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    16.31 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    52 lbs

Details

  • Applications
    STARTING & STOPPING
  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.20–3.00 / 1.50 A
  • Full Load Efficiency
    80.00 %
  • Insulation Class
    B
  • Manufacturer Catalog
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781711664582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)