Motion
D1S2H
AC Induction Motor - 1 hp, 1800 rpm, 3 ph, 200 V, 143T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz
MI ITEM #00541726
MFR #D1S2H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1 hp, 1800 rpm, 3 ph, 200 V, 143T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz
MI ITEM #00541726
MFR #D1S2H

Mfr description
D1S2H MOTOR ( F100)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    143T
  • Weight
    30 lbs

Details

  • Description Keyword
    1 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)