Motion
X5S2BC
AC Explosion Proof / Hazardous Location Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #00541840
MFR #X5S2BC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Explosion Proof / Hazardous Location Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #00541840
MFR #X5S2BC

Mfr description
X5S2BC MOTOR ( A035)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184TC
  • Service Factor
    1.00
  • Weight
    118 lbs

Details

  • Description Keyword
    5 hp
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.80 / 13.60 A
  • Full Load Efficiency
    85.50 %
  • Group & Class
    Class I - Group D, Class II - Group F & G
  • Motor Category
    Explosion Proof / Hazardous Location Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)