Motion
P18G3351
AC Induction Motor - 3 hp, 1500 rpm, 3 ph, 220/380 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base
Mi Item #00541853
MFR #P18G3351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 3 hp, 1500 rpm, 3 ph, 220/380 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base
Mi Item #00541853
MFR #P18G3351

Mfr description
3 1500 P18G3351 TEFC 220/380-50 182T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    15.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    90 lbs

Details

  • Base RPM
    1500 rpm
  • Description Keyword
    3 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    79.50 %
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    220/380 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)