Motion
DUTB-B
General Purpose Brake Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00542351
MFR #DUTB-B
Your Price$2,993.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #00542351
MFR #DUTB-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,993.42/each(List $3,442.43)

Overview

Mfr description
DUTB-B BRAKEMOTOR 66425

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Full Load Current
    1.30–1.20 / 0.60 A
  • Full Load Efficiency
    68.00 %
  • Shaft Diameter
    0.6250 in
  • Description Keyword
    1/4 hp
  • Overall Length C Dimension
    14.19 in
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Insulation Class
    B
  • Weight
    25 lbs
  • Applications
    STARTING & STOPPING
  • Manufacturer Catalog
  • UPC_NO
    781711664254
  • Mounting Type
    C-Face / Footless
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought