Motion
D5P1B
AC Induction Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 182T Frame, ODP (Open Drip-Proof) Enclosure, Foot Mount
Mi Item #00542550
MFR #D5P1B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 182T Frame, ODP (Open Drip-Proof) Enclosure, Foot Mount
Mi Item #00542550
MFR #D5P1B

Mfr description
D5P1B MOTOR
  • World Motor® features except where noted
  • Class F insulation, Class B rise at service factor
  • Rolled steel frame 56–320, cast iron frame 360–440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182T
  • Shaft Diameter
    1.1250 in
  • Weight
    50 lbs

Details

  • Description Keyword
    5 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)