Motion
EM2542T
General Purpose Motor - 50 hp, 3600 rpm, 3 ph, 230 V, 460 V, 324TS Frame, OPSB Enclosure, 60 Hz, 3525 rpm Base, Continuous Duty
MI ITEM #00542650
MFR #EM2542T
Your Price$7,433.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 50 hp, 3600 rpm, 3 ph, 230 V, 460 V, 324TS Frame, OPSB Enclosure, 60 Hz, 3525 rpm Base, Continuous Duty
MI ITEM #00542650
MFR #EM2542T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,433.73/each(List $10,702.72)

Overview

Mfr description
50 3600 EM2542T ODP 230/460 324TS
  • Copper windings, ball bearings and heavy-duty steel or cast iron frames
  • Mount in any position
  • EM Super-E®/XE motors have NEMA Premium® efficiency
  • Three-year warranty
  • Applications: Pumps, compressors, fans, conveyors, machine tools and other general-purpose three-phase applications

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    324TS
  • Enclosure Type
    OPSB
  • Frequency Rating
    60 Hz
  • Base RPM
    3525 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    56.00 A
  • Full Load Efficiency
    93.00 %
  • Amps @ Voltage
    56.0 A @ 460 V; 124.0 A @ 208 V; 112.0 A @ 230 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    50 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    25.69 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/44
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    447 lbs
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    781568105160
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought