Motion
EM4411T-4
General Purpose Motor - 125 hp, 1200 rpm, 3 ph, 460 V, 445T Frame, TEFC Enclosure, 60 Hz, 1188 rpm Base, Continuous Duty
Mi Item #00542716
MFR #EM4411T-4
Price$40,383.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 125 hp, 1200 rpm, 3 ph, 460 V, 445T Frame, TEFC Enclosure, 60 Hz, 1188 rpm Base, Continuous Duty
Mi Item #00542716
MFR #EM4411T-4

Mfr description
125 1200 EM4411T-4 TEFC 460 445T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,383.84/each

Specifications

Dimensions

  • Frame Size
    445T
  • Overall Length
    44.7500 in
  • Overall Length C Dimension
    44.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    1881 lbs

Details

  • Additional Details
    Suitable for mounting in any position. Ball bearings, heavy-gauge steel and cast-iron frames, gasketed conduit boxes, 1.15 service factor or greater, and low-loss electrical grade lamination steel.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    146.0 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Assembly Box Mounting
    F1
  • Base RPM
    1188 rpm
  • Description
    125HP, 1188RPM, 3PH, 60HZ, 445T, A44090M, TEFC
  • Description Keyword
    125 hp
  • Drive End Bearing
    90BC03J30X
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    146 A
  • Full Load Current
    146.00 A
  • Full Load Efficiency
    95.00 %
  • Harmonization Code
    8501.53.4080
  • Hp
    125 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    F
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM4411T-4
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    90BC03J30X
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, CCSA US
  • Starting Method
    Wye Start Delta Run
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568546529
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)