Motion
EM2556T-4
General Purpose Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 405TS Frame, OPSB Enclosure, 60 Hz, 3540 rpm Base, Continuous Duty
MI ITEM #00542720
MFR #EM2556T-4
Your Price$24,496.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 405TS Frame, OPSB Enclosure, 60 Hz, 3540 rpm Base, Continuous Duty
MI ITEM #00542720
MFR #EM2556T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24,496.41/each(List $29,395.70)

Overview

Mfr description
150 3600 EM2556T-4 3PH,60HZ,405TS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    405TS
  • Enclosure Type
    OPSB
  • Frequency Rating
    60 Hz
  • Base RPM
    3540 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    164.00 A
  • Full Load Efficiency
    94.10 %
  • Amps @ Voltage
    166.0 A @ 460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    150 hp
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    31.85 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/44
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    831 lbs
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Harmonization Code
    8501.53.4080
  • UPC_NO
    781568105436
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought